





€9.80/ pieceexcl. VAT
€11.86incl. VAT
1043 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.80 | - |
5+ | €7.84 | 20.00% |
10+ | €6.37 | 35.00% |
30+ | €4.90 | 50.00% |
50+ | €4.41 | 55.00% |
100+ | €3.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 60 mm |
D | 70 mm |
L | 7 mm |
H | 10 mm |
C | 2.5 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |