





€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 05/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
5+ | €6.16 | 20.00% |
10+ | €5.01 | 35.00% |
30+ | €3.85 | 50.00% |
50+ | €3.47 | 55.00% |
100+ | €3.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 55 mm |
Groove Width | 7 mm |
Material seal | NBR |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |