





€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
5+ | €6.52 | 20.00% |
10+ | €5.30 | 35.00% |
30+ | €4.08 | 50.00% |
50+ | €3.67 | 55.00% |
100+ | €3.26 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 50 mm |
D | 65 mm |
L | 7 mm |
H | 10 mm |
C | 4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |