Wiper EMN NBR 40x52x10 L=7

  • ERIKS:10017654
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

734 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

5+

€5.28

20.00%

10+

€4.29

35.00%

30+

€3.30

50.00%

50+

€2.97

55.00%

100+

€2.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
40 mm
Groove Diameter
52 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
40 mm
D
52 mm
L
7 mm
H
10 mm
C
3 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s