





€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
5+ | €4.68 | 20.00% |
10+ | €3.80 | 35.00% |
30+ | €2.93 | 50.00% |
50+ | €2.63 | 55.00% |
100+ | €2.34 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 35 mm |
Groove Diameter | 47 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 35 mm |
D | 47 mm |
L | 7 mm |
H | 10 mm |
C | 3 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |