





€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 05/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
5+ | €4.32 | 20.00% |
10+ | €3.51 | 35.00% |
30+ | €2.70 | 50.00% |
50+ | €2.43 | 55.00% |
100+ | €2.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 32 mm |
Groove Diameter | 40 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 32 mm |
D | 40 mm |
L | 4 mm |
H | 7 mm |
C | 2 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |