Wiper EMN NBR 28x40x10 L=7

  • ERIKS:10017642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 04/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.82

-

5+

€3.86

20.00%

10+

€3.13

35.00%

30+

€2.41

50.00%

50+

€2.17

55.00%

100+

€1.93

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
28 mm
Groove Diameter
40 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
28 mm
D
40 mm
L
7 mm
H
10 mm
C
3 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s