Wiper EMN NBR 25x35x10 L=7

  • ERIKS:10017641
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

506 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.40

-

5+

€3.52

20.00%

10+

€2.86

35.00%

30+

€2.20

50.00%

50+

€1.98

55.00%

100+

€1.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
25 mm
Groove Diameter
35 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
25 mm
D
35 mm
L
7 mm
H
10 mm
C
2.5 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s