





€43.10/ pieceexcl. VAT
€52.15incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.10 | - |
5+ | €34.48 | 20.00% |
10+ | €28.02 | 35.00% |
30+ | €21.55 | 50.00% |
50+ | €19.40 | 55.00% |
100+ | €17.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 200 mm |
Groove Diameter | 220 mm |
Groove Width | 12 mm |
Seal height | 16 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 200 mm |
D | 220 mm |
L | 12 mm |
H | 16 mm |
C | 5 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |