





€5.45/ pieceexcl. VAT
€6.59incl. VAT
76 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
5+ | €4.36 | 20.00% |
10+ | €3.54 | 35.00% |
30+ | €2.73 | 50.00% |
50+ | €2.45 | 55.00% |
100+ | €2.18 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 18 mm |
Groove Width | 7 mm |
Material seal | NBR |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |