





€37.20/ pieceexcl. VAT
€45.01incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.20 | - |
5+ | €29.76 | 20.00% |
10+ | €24.18 | 35.00% |
30+ | €18.60 | 50.00% |
50+ | €16.74 | 55.00% |
100+ | €14.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 180 mm |
Groove Diameter | 195 mm |
Groove Width | 10 mm |
Seal height | 14 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 180 mm |
D | 195 mm |
L | 10 mm |
H | 14 mm |
C | 4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |