





€34.40/ pieceexcl. VAT
€41.62incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.40 | - |
5+ | €27.52 | 20.00% |
10+ | €22.36 | 35.00% |
30+ | €17.20 | 50.00% |
50+ | €15.48 | 55.00% |
100+ | €13.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 170 mm |
Groove Diameter | 185 mm |
Groove Width | 10 mm |
Seal height | 14 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 170 mm |
D | 185 mm |
L | 10 mm |
H | 14 mm |
C | 4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |