





€31.70/ pieceexcl. VAT
€38.36incl. VAT
156 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.70 | - |
5+ | €25.36 | 20.00% |
10+ | €20.61 | 35.00% |
30+ | €15.85 | 50.00% |
50+ | €14.27 | 55.00% |
100+ | €12.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 160 mm |
Groove Diameter | 175 mm |
Groove Width | 9 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 160 mm |
D | 175 mm |
L | 9 mm |
H | 12 mm |
C | 4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |