





€2.96/ pieceexcl. VAT
€3.58incl. VAT
1 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.96 | - |
5+ | €2.37 | 20.00% |
10+ | €1.92 | 35.00% |
30+ | €1.48 | 50.00% |
50+ | €1.33 | 55.00% |
100+ | €1.18 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 14 mm |
Groove Diameter | 22 mm |
Groove Width | 3 mm |
Seal height | 4 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 14 mm |
D | 22 mm |
L | 3 mm |
H | 4 mm |
C | 2 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |