Wiper EMN NBR 140x155x12 L=9

  • ERIKS:10017679
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€26.50/ pieceexcl. VAT

€32.07incl. VAT

167 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.50

-

5+

€21.20

20.00%

10+

€17.23

35.00%

30+

€13.25

50.00%

50+

€11.93

55.00%

100+

€10.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
140 mm
Groove Diameter
155 mm
Groove Width
9 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
140 mm
D
155 mm
L
9 mm
H
12 mm
C
4 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s