





€14.89/ pieceexcl. VAT
€18.02incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.90 | - |
5+ | €18.32 | 20.00% |
10+ | €14.89 | 35.00% |
30+ | €11.45 | 50.00% |
50+ | €10.31 | 55.00% |
100+ | €9.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 125 mm |
Groove Diameter | 140 mm |
Groove Width | 9 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 125 mm |
D | 140 mm |
L | 9 mm |
H | 12 mm |
C | 4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |