





€18.50/ pieceexcl. VAT
€22.39incl. VAT
Estimated delivery date - 04/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.50 | - |
5+ | €14.80 | 20.00% |
10+ | €12.03 | 35.00% |
30+ | €9.25 | 50.00% |
50+ | €8.32 | 55.00% |
100+ | €7.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 105 mm |
Groove Diameter | 115 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -35 to 100 °C |
d | 105 mm |
D | 115 mm |
L | 7 mm |
H | 10 mm |
C | 2.5 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |