
€42.60/ pieceexcl. VAT
€51.55incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.60 | - |
5+ | €34.08 | 20.00% |
10+ | €27.69 | 35.00% |
30+ | €21.30 | 50.00% |
50+ | €19.17 | 55.00% |
100+ | €17.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMF |
Rod diameter | 90 mm |
Groove Width | 7 mm |
Material seal | FKM |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |