
€25.10/ pieceexcl. VAT
€30.37incl. VAT
176 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.10 | - |
5+ | €20.08 | 20.00% |
10+ | €16.32 | 35.00% |
30+ | €12.55 | 50.00% |
50+ | €11.30 | 55.00% |
100+ | €10.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMF |
Rod diameter | 20 mm |
Groove Width | 7 mm |
Material seal | FKM |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |