





€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.60 | - |
5+ | €50.08 | 20.00% |
10+ | €40.69 | 35.00% |
30+ | €31.30 | 50.00% |
50+ | €28.17 | 55.00% |
100+ | €25.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 90 mm |
Groove Diameter | 110 mm |
Groove Width | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 90 mm |
D | 110 mm |
L | 10 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |