





€58.60/ pieceexcl. VAT
€70.91incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.60 | - |
5+ | €46.88 | 20.00% |
10+ | €38.09 | 35.00% |
30+ | €29.30 | 50.00% |
50+ | €26.37 | 55.00% |
100+ | €23.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 85 mm |
Groove Diameter | 95 mm |
Groove Width | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 85 mm |
D | 95 mm |
L | 7 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |