





€54.60/ pieceexcl. VAT
€66.07incl. VAT
670 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.60 | - |
5+ | €43.68 | 20.00% |
10+ | €35.49 | 35.00% |
30+ | €27.30 | 50.00% |
50+ | €24.57 | 55.00% |
100+ | €21.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 80 mm |
Groove Diameter | 95 mm |
Groove Width | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 95 mm |
L | 5 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |