Wiper EHD-ZV PUR 60x75 L=4

  • ERIKS:12693650
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€40.00/ pieceexcl. VAT

€48.40incl. VAT

775 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.00

-

5+

€32.00

20.00%

10+

€26.00

35.00%

30+

€20.00

50.00%

50+

€18.00

55.00%

100+

€16.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EHD-ZV
Rod diameter
60 mm
Groove Diameter
75 mm
Groove Width
4 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
60 mm
D
75 mm
L
4 mm
a
0.8 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s