





€36.50/ pieceexcl. VAT
€44.17incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.50 | - |
5+ | €29.20 | 20.00% |
10+ | €23.73 | 35.00% |
30+ | €18.25 | 50.00% |
50+ | €16.43 | 55.00% |
100+ | €14.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 55 mm |
Groove Diameter | 68 mm |
Groove Width | 4 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 55 mm |
D | 68 mm |
L | 4 mm |
a | 0.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |