





€33.20/ pieceexcl. VAT
€40.17incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.20 | - |
5+ | €26.56 | 20.00% |
10+ | €21.58 | 35.00% |
30+ | €16.60 | 50.00% |
50+ | €14.94 | 55.00% |
100+ | €13.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 50 mm |
Groove Diameter | 60 mm |
Groove Width | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 50 mm |
D | 60 mm |
L | 5 mm |
a | 0.6 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |