Wiper EHD-ZV PUR 50x60 L=4

  • ERIKS:12693601
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

962 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.20

-

5+

€26.56

20.00%

10+

€21.58

35.00%

30+

€16.60

50.00%

50+

€14.94

55.00%

100+

€13.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EHD-ZV
Rod diameter
50 mm
Groove Diameter
60 mm
Groove Width
4 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
50 mm
D
60 mm
L
4 mm
a
0.6 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s