Wiper EHD-ZV PUR 45x55 L=7

  • ERIKS:14480959
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€30.00/ pieceexcl. VAT

€36.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.00

-

5+

€24.00

20.00%

10+

€19.50

35.00%

30+

€15.00

50.00%

50+

€13.50

55.00%

100+

€12.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EHD-ZV
Rod diameter
45 mm
Groove Diameter
55 mm
Groove Width
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
45 mm
D
55 mm
L
7 mm
a
0.6 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s