





€23.80/ pieceexcl. VAT
€28.80incl. VAT
1333 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.80 | - |
5+ | €19.04 | 20.00% |
10+ | €15.47 | 35.00% |
30+ | €11.90 | 50.00% |
50+ | €10.71 | 55.00% |
100+ | €9.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 35 mm |
Groove Diameter | 45 mm |
Groove Width | 4 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 35 mm |
D | 45 mm |
L | 4 mm |
a | 0.6 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |