





€20.80/ pieceexcl. VAT
€25.17incl. VAT
1666 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.80 | - |
5+ | €16.64 | 20.00% |
10+ | €13.52 | 35.00% |
30+ | €10.40 | 50.00% |
50+ | €9.36 | 55.00% |
100+ | €8.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Groove Width | 4 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 30 mm |
D | 40 mm |
L | 4 mm |
a | 0.6 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |