





€108.50/ pieceexcl. VAT
€131.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.50 | - |
5+ | €86.80 | 20.00% |
10+ | €70.53 | 35.00% |
30+ | €54.25 | 50.00% |
50+ | €48.83 | 55.00% |
100+ | €43.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 140 mm |
Groove Diameter | 160 mm |
Groove Width | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 140 mm |
D | 160 mm |
L | 10 mm |
a | 1.2 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |