





€79.70/ pieceexcl. VAT
€96.44incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.70 | - |
5+ | €63.76 | 20.00% |
10+ | €51.81 | 35.00% |
30+ | €39.85 | 50.00% |
50+ | €35.87 | 55.00% |
100+ | €31.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EHD-ZV |
Rod diameter | 110 mm |
Groove Diameter | 125 mm |
Groove Width | 8 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 110 mm |
D | 125 mm |
L | 8 mm |
a | 1 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |