Wiper EHD-ZV PUR 100x115 L=4

  • ERIKS:14480975
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€70.90/ pieceexcl. VAT

€85.79incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.90

-

5+

€56.72

20.00%

10+

€46.09

35.00%

30+

€35.45

50.00%

50+

€31.91

55.00%

100+

€28.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EHD-ZV
Rod diameter
100 mm
Groove Diameter
115 mm
Groove Width
4 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
100 mm
D
115 mm
L
4 mm
a
1 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s