
€21.70/ pieceexcl. VAT
€26.26incl. VAT
22 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.70 | - |
5+ | €17.36 | 20.00% |
10+ | €14.11 | 35.00% |
30+ | €10.85 | 50.00% |
50+ | €9.77 | 55.00% |
100+ | €8.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 930 |
Rod diameter | 50 mm |
Groove Width | 5 mm |
Material seal | PTFE |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 5 m/s |