
€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 19/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.80 | - |
5+ | €15.04 | 20.00% |
10+ | €12.22 | 35.00% |
30+ | €9.40 | 50.00% |
50+ | €8.46 | 55.00% |
100+ | €7.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 930 |
Rod diameter | 35 mm |
Groove Width | 5 mm |
Material seal | PTFE |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 5 m/s |