
€17.60/ pieceexcl. VAT
€21.30incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.60 | - |
10+ | €15.84 | 10.00% |
25+ | €14.08 | 20.00% |
50+ | €12.32 | 30.00% |
100+ | €11.44 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 930 |
Rod diameter | 18 mm |
Groove Width | 5 mm |
Material seal | PTFE |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 5 m/s |