Wiper 930 PTFE ER99 100x108,8 L=6

  • ERIKS:10017469
Image 1
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
930
Rod diameter
100 mm
Groove Width
6 mm
Material seal
PTFE
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
5 m/s