



€78.90/ pieceexcl. VAT
€95.47incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.90 | - |
5+ | €63.12 | 20.00% |
10+ | €51.29 | 35.00% |
30+ | €39.45 | 50.00% |
50+ | €35.51 | 55.00% |
100+ | €31.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 570 |
Rod diameter | 90 mm |
Groove Diameter | 102.2 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 90 mm |
D | 102.2 mm |
L | 8.1 mm |
D1 | 92 mm |
r | 2 mm |
L1 | 6 mm |
C | 4 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |