



€46.00/ pieceexcl. VAT
€55.66incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.00 | - |
5+ | €36.80 | 20.00% |
10+ | €29.90 | 35.00% |
30+ | €23.00 | 50.00% |
50+ | €20.70 | 55.00% |
100+ | €18.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 570 |
Rod diameter | 55 mm |
Groove Diameter | 63.8 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 55 mm |
D | 63.8 mm |
L | 6.3 mm |
D1 | 56.5 mm |
r | 1.2 mm |
L1 | 4 mm |
C | 4 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |