



€27.80/ pieceexcl. VAT
€33.64incl. VAT
11 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.80 | - |
5+ | €22.24 | 20.00% |
10+ | €18.07 | 35.00% |
30+ | €13.90 | 50.00% |
50+ | €12.51 | 55.00% |
100+ | €11.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 570 |
Rod diameter | 32 mm |
Groove Diameter | 39.6 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 32 mm |
D | 39.6 mm |
L | 4.2 mm |
D1 | 33 mm |
r | 0.4 mm |
L1 | 4 mm |
C | 3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |