



€26.30/ pieceexcl. VAT
€31.82incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.30 | - |
5+ | €21.04 | 20.00% |
10+ | €17.10 | 35.00% |
30+ | €13.15 | 50.00% |
50+ | €11.84 | 55.00% |
100+ | €10.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 570 |
Rod diameter | 30 mm |
Groove Diameter | 37.6 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 30 mm |
D | 37.6 mm |
L | 4.2 mm |
D1 | 31 mm |
r | 0.4 mm |
L1 | 4 mm |
C | 3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |