





€30.70/ pieceexcl. VAT
€37.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.70 | - |
5+ | €24.56 | 20.00% |
10+ | €19.95 | 35.00% |
30+ | €15.35 | 50.00% |
50+ | €13.82 | 55.00% |
100+ | €12.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 55 mm |
Groove Diameter | 63.8 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 55 mm |
D | 63.8 mm |
L | 6.3 mm |
D1 | 56.5 mm |
O-ring seal | 58,42x2,62 |
r | 0.8 mm |
L1 | 9.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |