





€653.00/ pieceexcl. VAT
€790.13incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €653.00 | - |
5+ | €522.40 | 20.00% |
10+ | €424.45 | 35.00% |
30+ | €326.50 | 50.00% |
50+ | €293.85 | 55.00% |
100+ | €261.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 520 mm |
Groove Diameter | 544 mm |
Groove Width | 14 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 520 mm |
D | 544 mm |
L | 14 mm |
D1 | 522.5 mm |
O-ring seal | 532,26x6,9 |
r | 1.5 mm |
L1 | 22 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |