





€591.00/ pieceexcl. VAT
€715.11incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €591.00 | - |
5+ | €472.80 | 20.00% |
10+ | €384.15 | 35.00% |
30+ | €295.50 | 50.00% |
50+ | €265.95 | 55.00% |
100+ | €236.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 490 mm |
Groove Diameter | 514 mm |
Groove Width | 14 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 490 mm |
D | 514 mm |
L | 14 mm |
D1 | 492.5 mm |
O-ring seal | 506,86x6,9 |
r | 1.5 mm |
L1 | 22 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |