





€297.50/ pieceexcl. VAT
€359.98incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €297.50 | - |
5+ | €238.00 | 20.00% |
10+ | €193.38 | 35.00% |
30+ | €148.75 | 50.00% |
50+ | €133.88 | 55.00% |
100+ | €119.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 320 mm |
Groove Diameter | 336 mm |
Groove Width | 9.5 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 320 mm |
D | 336 mm |
L | 9.5 mm |
D1 | 322.5 mm |
O-ring seal | 329,57x5,3 |
r | 1.5 mm |
L1 | 14.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |