





€229.50/ pieceexcl. VAT
€277.70incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €229.50 | - |
5+ | €183.60 | 20.00% |
10+ | €149.18 | 35.00% |
30+ | €114.75 | 50.00% |
50+ | €103.28 | 55.00% |
100+ | €91.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 270 mm |
Groove Diameter | 286 mm |
Groove Width | 9.5 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 270 mm |
D | 286 mm |
L | 9.5 mm |
D1 | 272.5 mm |
O-ring seal | 278,77x5,3 |
r | 1.5 mm |
L1 | 14.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |