





€192.50/ pieceexcl. VAT
€232.93incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.50 | - |
5+ | €154.00 | 20.00% |
10+ | €125.13 | 35.00% |
30+ | €96.25 | 50.00% |
50+ | €86.63 | 55.00% |
100+ | €77.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 240 mm |
Groove Diameter | 256 mm |
Groove Width | 9.5 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 240 mm |
D | 256 mm |
L | 9.5 mm |
D1 | 242.5 mm |
O-ring seal | 247,02x5,3 |
r | 1.5 mm |
L1 | 14.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |