





€13.80/ pieceexcl. VAT
€16.70incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.80 | - |
5+ | €11.04 | 20.00% |
10+ | €8.97 | 35.00% |
30+ | €6.90 | 50.00% |
50+ | €6.21 | 55.00% |
100+ | €5.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 22 mm |
Groove Diameter | 29.6 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 22 mm |
D | 29.6 mm |
L | 4.2 mm |
D1 | 23.5 mm |
O-ring seal | 25,07x2,62 |
r | 0.8 mm |
L1 | 7.2 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |