





€109.00/ pieceexcl. VAT
€131.89incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.00 | - |
5+ | €87.20 | 20.00% |
10+ | €70.85 | 35.00% |
30+ | €54.50 | 50.00% |
50+ | €49.05 | 55.00% |
100+ | €43.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 160 mm |
Groove Diameter | 176 mm |
Groove Width | 9.5 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 160 mm |
D | 176 mm |
L | 9.5 mm |
D1 | 162.5 mm |
O-ring seal | 164,47x5,3 |
r | 1.5 mm |
L1 | 14.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |