





€66.90/ pieceexcl. VAT
€80.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.90 | - |
5+ | €53.52 | 20.00% |
10+ | €43.49 | 35.00% |
30+ | €33.45 | 50.00% |
50+ | €30.11 | 55.00% |
100+ | €26.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 565 |
Rod diameter | 110 mm |
Groove Diameter | 122.2 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 110 mm |
D | 122.2 mm |
L | 8.1 mm |
D1 | 112 mm |
O-ring seal | 113,89x3,5 |
r | 1 mm |
L1 | 12.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |