Wiper 010N NBR 85x93x8 L=4

  • ERIKS:14411782
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

5+

€11.52

20.00%

10+

€9.36

35.00%

30+

€7.20

50.00%

50+

€6.48

55.00%

100+

€5.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
85 mm
Groove Diameter
93 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
85 mm
D
93 mm
L
4 mm
D1
91 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
88.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s